Numbered Safety Tags, RP-Plastic, 0.075 in H x 3-7/8 in W, 25 PK

  • Mfr # TDY221BK

  • Zoro # G913308740


product price: $128.99
/pk 25, $5.16/ea
Free Shipping & Returns

Key Features

Material
RP-Plastic
Height
0.075 in
Width
3-7/8 in
Header
Danger
Length
8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDY221BK
Zoro #
G913308740
UPC #
-
Country of Origin
United States

Dimensions

Height
0.075 in
Width
3-7/8 in
Length
8-1/2 in

Details

Item
Numbered Safety Tags
Material
RP-Plastic
Header
Danger

Description

Accuform ACCUPLY SAFETY TAGS NUMBERED TDY221BK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.