
Numbered Safety Tags, Self-Laminating PF-Cardstock, 0.3 in H x 3-1/4 in W, 25 PK
Mfr # TDY224RD
Zoro # G213303001
product price:Â $122.99
/pk 25, $4.92/ea
Free Shipping & Returns
Key Features
Material
Self-Laminating PF-Cardstock
Height
0.3 in
Width
3-1/4 in
Length
5-3/4 in
Language
French
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TDY224RD
Zoro #
G213303001
UPC #
-
Country of Origin
United States
Dimensions
Height
0.3 in
Width
3-1/4 in
Length
5-3/4 in
Details
Item
Numbered Safety Tags
Material
Self-Laminating PF-Cardstock
Language
French
Description
Accuform ACCUPLY SAFETY TAGS NUMBERED TDY224RD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.