Zoro Homepage

Octo-Tags, CAUTION DO NOT OPERATE, 8inx 8in, PF-Cardstock, 25PK

  • Mfr # TAP809CTP

  • Zoro # G613308705


product price: $53.89
/pk 25, $2.16/ea

Key Features

Width
2-3/4 in
Length
3 in
Header
Caution
Material
PF-Cardstock
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAP809CTP
Zoro #
G613308705
UPC #
-
Country of Origin
United States

Dimensions

Width
2-3/4 in
Length
3 in

Details

Header
Caution
Material
PF-Cardstock
Standards
OSHA

Description

Accuform OCTOTAGS OSHA CAUTION SAFETY TAGDO TAP809CTP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.