Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OK To Use Tag, RP-Plastic, 25/Pack

  • Mfr # MGT217PTP

  • Zoro # G705989980


product price: $96.95
/ea
Free Shipping & Returns

Key Features

Width
3 1/4"
Height
5 3/4"
Material
RP-Plastic
Legend
OK To Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGT217PTP
Zoro #
G705989980
UPC #
846642003777
Country of Origin
United States

Dimensions

Width
3 1/4"
Height
5 3/4"

Details

Material
RP-Plastic
Legend
OK To Use

Description

Safety tags, ok to use, 25/pk, rp-plastic, 5 3/4" x 3 1/4" features: safety tags are to identify temporary hazard until that hazard is eliminated or hazardous operation is complete. comply in accordance with osha 29 cfr 1910.145 and ansi z535 requirements strong and durable, flexible 15-mil thick plastic is for industrial environments resists chemicals, tears, and abrasions, plus withstands dirt and grease writable surface is mar-resistant 3/8" top hole with reinforced brass grommet to prevent pull off up to 50-lb strength 25 per pack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.