Zoro Homepage

ON OFF LABEL 6 in X 2 in MATERIAL UNIT OF

  • Mfr # LELC907VSP

  • Zoro # G515234102


product price: $14.09
/ea

Key Features

Material
Adhesive Poly
Height
6 in
Width
2 in
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LELC907VSP
Zoro #
G515234102
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
2 in
Thickness
0.02 in

Details

Material
Adhesive Poly

Description

Safety Label, ON OFF, 6 x 2, Adhesive Poly, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.