Zoro Homepage

ON OFF LABEL 6 X 2 MATERIAL UNIT OF

  • Mfr # LELC907XVE

  • Zoro # G515231828


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Width
2 in
Sign Material
Adhesive Dura-Poly
Thickness
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LELC907XVE
Zoro #
G515231828
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
6 in
Thickness
0.005 in

Details

Sign Material
Adhesive Dura-Poly

Description

Safety Label, ON OFF, 6 x 2, Adhesive Dura-Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.