OPEN CARRY HANDGUNS PROHIBITEDARMAS REVELADAS SON PROHIBIDA TEXAS, Aluminum, 24 in x 18 in
- Mfr # MACC509VA
- Zoro # G811693351
product price:Â
$
55.49
/ea
Key Features
Legend
OPEN CARRY HANDGUNS PROHIBITEDARMAS REVELADAS SON PROHIBIDA TEXAS
Sign Material
Aluminum
Height
24 in
Width
18 in
Size
24" x 18"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MACC509VA
- Zoro #
- G811693351
- UPC #
- 846642097905
- Country of Origin
- United States
- Legend
- OPEN CARRY HANDGUNS PROHIBITEDARMAS REVELADAS SON PROHIBIDA TEXAS
- Sign Material
- Aluminum
- Sign Mounting Style
- Hole Mounting
Dimensions
- Height
- 24 in
- Width
- 18 in
- Size
- 24" x 18"
Description
Accuform Safety Sign, Bilingual, Text Legend, Legend OPEN CARRY HANDGUNS PROHIBITEDARMAS REVELADAS SON PROHIBIDA TEXAS, 004 in Aluminum, Hole Mounting, 24 in Height, 18 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Aluminum signs withstand washdowns, harsh elements, abusive conditions and feature good chemical, abrasion and impact resistance Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrialstrength applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.