
OPENING SAFETY SIGN DO NOT REMOVE 4 in
Mfr # MEQM508VP
Zoro # G511712239
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Width
12 in
Height
4 in
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEQM508VP
Zoro #
G511712239
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
4 in
Details
Sign Material
Plastic
Description
Accuform OPENING SAFETY SIGN DO NOT REMOVE 4 in MEQM508VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.