Zoro Homepage

ORANGE 4DIGIT PANEL 1942 AMMONIUM MPR609CT

  • Mfr # MPR609CT

  • Zoro # G411986655


product price: $27.15
/ea

Key Features

Width
15.7 in
Height
6.3 in
Sign Material
Pulp-free Cardstock
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPR609CT
Zoro #
G411986655
UPC #
-
Country of Origin
United States

Dimensions

Width
15.7 in
Height
6.3 in
Thickness
0.01 in

Details

Sign Material
Pulp-free Cardstock

Description

Accuform ORANGE 4DIGIT PANEL 1942 AMMONIUM MPR609CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.