Zoro Homepage

ORANGE 4DIGIT PANEL 1951 ARGON, MPR611MG

  • Mfr # MPR611MG

  • Zoro # G311986571


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Width
15.7 in
Height
6.3 in
Thickness
0.02 in
Sign Material
Magnetic Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPR611MG
Zoro #
G311986571
UPC #
-
Country of Origin
United States

Dimensions

Width
15.7 in
Height
6.3 in
Thickness
0.02 in

Details

Sign Material
Magnetic Vinyl

Description

ACCUFORM ORANGE 4DIGIT PANEL 1951 ARGON, MPR611MG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.