Zoro Homepage

OSHA CAUTION LOCKOUTTAGOUT LABEL

  • Mfr # LLKT414

  • Zoro # G515239626


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Material
Magnetic Vinyl
Height
3.5 in
Width
5 in
Header
Caution
Legend
THIS MACHINE MUST BE LOCKED OUT PRIOR TO SERVICING
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLKT414
Zoro #
G515239626
UPC #
-
Country of Origin
United States

Dimensions

Height
3.5 in
Width
5 in

Details

Material
Magnetic Vinyl
Header
Caution
Legend
THIS MACHINE MUST BE LOCKED OUT PRIOR TO SERVICING
Standards
OSHA

Description

Safety Label, CAUTION THIS MACHINE MUST BE LOCKED OUT PRIOR TO SERVICING, 5 x 3.5, Magnetic Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.