Zoro Homepage

OSHA CAUTION SAFETY LABEL THIS

  • Mfr # LVHR610RFE

  • Zoro # G415238774


product price: $21.79
/ea

Key Features

Width
14 in
Height
10 in
Sign Material
Reflective Adhesive Vinyl
Thickness
0.0085 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVHR610RFE
Zoro #
G415238774
UPC #
846642091330
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.0085 in

Details

Sign Material
Reflective Adhesive Vinyl

Description

Safety Label, CAUTION THIS VEHICLE MAKES WIDE RIGHT TURNS Graphic, 10 x 14, Engineer Grade Reflective Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.