Zoro Homepage

OSHA CAUTION SAFETY LABEL THIS TRUCK

  • Mfr # LVHR609XVE

  • Zoro # G515238759


product price: $10.99
/ea

Key Features

Width
24 in
Height
4 in
Sign Material
Adhesive Dura-Poly
Thickness
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVHR609XVE
Zoro #
G515238759
UPC #
846642091408
Country of Origin
United States

Dimensions

Width
24 in
Height
4 in
Thickness
0.005 in

Details

Sign Material
Adhesive Dura-Poly

Description

Safety Label, CAUTION THIS TRUCK MAKES WIDE RIGHT TURNS, 4 x 24, Adhesive Dura-Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.