Shop ACCUFORM
See all product information
Create Account
OSHA DANGER SAFETY LABEL 440 VOLTS
- Mfr # LELC162VSP
- Zoro # G515234515
product price:Â
$
15.55
/ea
Key Features
Width
5 in
Height
3.5 in
Sign Material
Adhesive Poly
Thickness
0.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LELC162VSP
- Zoro #
- G515234515
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 3.5 in
- Thickness
- 0.02 in
Details
- Sign Material
- Adhesive Poly
Description
Safety Label, DANGER 440 VOLTS, 3.5 x 5, Adhesive Poly, 5/PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.