OSHA DANGER SAFETY LABEL KEEP HANDS
- Mfr # LEQM152XVE
- Zoro # G315240273
product price:Â
$
7.25
/ea
Sold in multiples of 2 for
$14.50
Key Features
Width
5 in
Height
3.5 in
Sign Material
Adhesive Dura-Poly
Thickness
0.005 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LEQM152XVE
- Zoro #
- G315240273
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 3.5 in
- Thickness
- 0.005 in
Details
- Sign Material
- Adhesive Dura-Poly
Description
Safety Label, DANGER KEEP HANDS AWAY Detached Arrow, 3.5 x 5, Adhesive Dura-Poly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.