
OSHA DANGER Safety Sign ACID 14 in x
Mfr # SHMCHL208VS
Zoro # G611743638
product price: $24.29
/eaKey Features
Width
20 in
Height
14 in
Sign Material
Adhesive Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHMCHL208VS
Zoro #
G611743638
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Height
14 in
Details
Sign Material
Adhesive Poly
Description
Accuform OSHA DANGER Safety Sign ACID 14 in x SHMCHL208VS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.