
OSHA DANGER SAFETY SIGN CAUSTIC 14 in
Mfr # FRMCHL209VP
Zoro # G311682794
product price: $27.79
/eaKey Features
Width
20 in
Height
14 in
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRMCHL209VP
Zoro #
G311682794
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Height
14 in
Details
Sign Material
Plastic
Description
Accuform OSHA DANGER SAFETY SIGN CAUSTIC 14 in FRMCHL209VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.