
OSHA DANGER SAFETY SIGN FIRE FRMEXT101VP
Mfr # FRMEXT101VP
Zoro # G411689822
product price: $15.29
/eaKey Features
Sign Material
Plastic
Legend
Fire Regulations Demand That This Space Be Clear At All Times
Width
10 in
Height
14 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRMEXT101VP
Zoro #
G411689822
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Sign Material
Plastic
Legend
Fire Regulations Demand That This Space Be Clear At All Times
Sign Mounting Style
Mounting Holes
Printed Language
French
Description
ACCUFORM OSHA DANGER SAFETY SIGN FIRE FRMEXT101VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.