
OSHA DANGER Safety Sign FIRE SHMEXT101XP
Mfr # SHMEXT101XP
Zoro # G511738857
product price: $36.99
/eaKey Features
Sign Material
Accu-Shield
Width
14 in
Height
10 in
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHMEXT101XP
Zoro #
G511738857
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Accu-Shield
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Legend
Fire Regulations Demand That This Space Be Clear At All Times
Description
Accuform OSHA DANGER Safety Sign FIRE SHMEXT101XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.