Zoro Homepage

OSHA DANGER SAFETY SIGN FIRE SHMEXT102VS

  • Mfr # SHMEXT102VS

  • Zoro # G711738954


product price: $9.15
/ea

Key Features

Sign Material
Adhesive Poly
Width
7 in
Height
10 in
Sign Mounting Style
Adhesive
Printed Language
Spanish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHMEXT102VS
Zoro #
G711738954
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in

Details

Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Printed Language
Spanish
Legend
Fire Regulations Demand That This Space Be Clear At All Times

Description

ACCUFORM OSHA DANGER SAFETY SIGN FIRE SHMEXT102VS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.