
OSHA DANGER SAFETY SIGN HOT 5 in X 7 in
Mfr # MCHL122XV
Zoro # G811699841
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
Key Features
Width
7 in
Height
5 in
Sign Material
Adhesive Dura-Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCHL122XV
Zoro #
G811699841
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
5 in
Details
Sign Material
Adhesive Dura-Poly
Description
Accuform OSHA DANGER SAFETY SIGN HOT 5 in X 7 in MCHL122XV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.