
OSHA DANGER SAFETY SIGN HOT 5 in X 7 in
Mfr # MCHL123VP
Zoro # G911699703
product price: $8.15
/eaSold in multiples of 2 for $16.30
Key Features
Width
7 in
Height
5 in
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCHL123VP
Zoro #
G911699703
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
5 in
Details
Sign Material
Plastic
Description
Accuform OSHA DANGER SAFETY SIGN HOT 5 in X 7 in MCHL123VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.