
OSHA DANGER SAFETY SIGN HOT 5 in X 7 in
Mfr # MCHL123XP
Zoro # G111699602
product price: $14.19
/eaKey Features
Width
7 in
Height
5 in
Sign Material
Accu-Shield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCHL123XP
Zoro #
G111699602
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
5 in
Details
Sign Material
Accu-Shield
Description
Accuform OSHA DANGER SAFETY SIGN HOT 5 in X 7 in MCHL123XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.