OSHA DANGER Safety Sign OUT OF SHMEQT003VA
- Mfr # SHMEQT003VA
- Zoro # G611739020
product price:Â
$
54.85
/ea
Key Features
Width
20 in
Height
14 in
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHMEQT003VA
- Zoro #
- G611739020
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Aluminum
Dimensions
- Width
- 20 in
- Height
- 14 in
Description
Accuform OSHA DANGER Safety Sign OUT OF SHMEQT003VA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.