Shop ACCUFORM
See all product information
Create Account
OSHA NOTICE SAFETY SIGN NO FOOD OR MHSK813VA
- Mfr # MHSK813VA
- Zoro # G611707616
product price:Â
$
29.65
/ea
Key Features
Width
14 in
Height
10 in
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHSK813VA
- Zoro #
- G611707616
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Aluminum
Dimensions
- Width
- 14 in
- Height
- 10 in
Description
ACCUFORM OSHA NOTICE SAFETY SIGN NO FOOD OR MHSK813VA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.