
OSHA NOTICE SAFETY SIGN USED OIL 7 in
Mfr # MCHL840XV
Zoro # G411705041
product price:Â $10.55
/eaKey Features
Width
10 in
Height
7 in
Sign Material
Adhesive Dura-Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCHL840XV
Zoro #
G411705041
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Sign Material
Adhesive Dura-Poly
Description
Accuform OSHA NOTICE SAFETY SIGN USED OIL 7 in MCHL840XV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.