
OSHA NOTICE SAFETYNO SHARPS 10 in x MBHZ803VA
Mfr # MBHZ803VA
Zoro # G611699911
product price:Â $29.65
/eaKey Features
Width
14 in
Height
10 in
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MBHZ803VA
Zoro #
G611699911
UPC #
846642094072
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Aluminum
Description
Accuform OSHA NOTICE SAFETYNO SHARPS 10 in x MBHZ803VA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.