
OSHA NOTICE SAFETYNO SHARPS 10 in x MBHZ803VP
Mfr # MBHZ803VP
Zoro # G211700192
product price:Â $16.19
/eaKey Features
Width
14 in
Height
10 in
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MBHZ803VP
Zoro #
G211700192
UPC #
846642094089
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Plastic
Description
Accuform OSHA NOTICE SAFETYNO SHARPS 10 in x MBHZ803VP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.