
OSHA NOTICE SAFETYNO SHARPS 10 in x MBHZ803VS
Mfr # MBHZ803VS
Zoro # G411700114
product price:Â $13.75
/eaKey Features
Width
14 in
Height
10 in
Sign Material
Adhesive Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBHZ803VS
Zoro #
G411700114
UPC #
846642094096
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Adhesive Poly
Description
Accuform OSHA NOTICE SAFETYNO SHARPS 10 in x MBHZ803VS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.