
OSHA NOTICE SAFETYNO SHARPS 7 in X MBHZ801VA
Mfr # MBHZ801VA
Zoro # G211700222
product price: $13.75
/eaKey Features
Width
10 in
Height
7 in
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBHZ801VA
Zoro #
G211700222
UPC #
846642094041
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Sign Material
Aluminum
Description
Accuform OSHA NOTICE SAFETYNO SHARPS 7 in X MBHZ801VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.