Zoro Homepage

OSHA SAFETY FIRST HEADER 3 34 in x 12

  • Mfr # MRHH905VS

  • Zoro # G915240222


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Width
12.5 in
Height
3.75 in
Sign Material
Adhesive Poly
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRHH905VS
Zoro #
G915240222
UPC #
-
Country of Origin
United States

Dimensions

Width
12.5 in
Height
3.75 in
Thickness
0.004 in

Details

Sign Material
Adhesive Poly

Description

Safety Sign Header, OSHA SAFETY FIRST, 3.75 x 12.5, Adhesive Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.