OSHA WARNING SAFETY SIGN AREA IN MELC304XT
- Mfr # MELC304XT
- Zoro # G711716006
product price:Â
$
31.55
/ea
Key Features
Width
14 in
Height
10 in
Sign Material
Dura-Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MELC304XT
- Zoro #
- G711716006
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Height
- 10 in
Details
- Sign Material
- Dura-Plastic
Description
Accuform OSHA WARNING SAFETY SIGN AREA IN MELC304XT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.