Zoro Homepage

PACKING LIST ENVELOPE PACKING LIST

  • Mfr # MPE450

  • Zoro # G115234472


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Material
Adhesive Poly
Width
6.5 in
Height
9.125 in
Depth
4.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPE450
Zoro #
G115234472
UPC #
-
Country of Origin
United States

Dimensions

Width
6.5 in
Height
9.125 in
Depth
4.875 in

Details

Material
Adhesive Poly

Description

Packing List Envelope, PACKING LIST ENCLOSED, 4.5 x 5.5, 1000/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.