Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACKING LIST ENVELOPES 4 12 in x 5

  • Mfr # MPE456

  • Zoro # G515234492


product price: $76.45
/ea
Free Shipping & Returns

Key Features

Material
Adhesive Poly
Width
9.25 in
Height
5.125 in
Depth
6.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPE456
Zoro #
G515234492
UPC #
-
Country of Origin
United States

Dimensions

Width
9.25 in
Height
5.125 in
Depth
6.125 in

Details

Material
Adhesive Poly

Description

Packing List Envelope, Blank, 4.5 x 5.5, 1000/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.