Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACKING LIST ENVELOPES 4 12 in X 5

  • Mfr # MPE458

  • Zoro # G115234465


product price: $72.55
/ea

Key Features

Material
Adhesive Poly
Width
6 in
Height
5 in
Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPE458
Zoro #
G115234465
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
5 in
Depth
4.5 in

Details

Material
Adhesive Poly

Description

Packing List Envelope, PACKING LIST ENCLOSED American Flag Graphic, 4.5'' x 5.5'', 1000/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.