
Paper Only, Accu-Shield, 5 in x 7 in, Mounting Holes
Mfr # MPLR568XP
Zoro # G711730941
product price: $14.19
/eaKey Features
Legend
Paper Only
Height
5 in
Width
7 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPLR568XP
Zoro #
G711730941
UPC #
-
Country of Origin
United States
Dimensions
Height
5 in
Width
7 in
Size
5" x 7"
Details
Legend
Paper Only
Sign Material
Accu-Shield
Sign Mounting Style
Mounting Holes
Description
ACCUFORM RECYCLING SIGN PAPER ONLY 5 X 7 MPLR568XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.