Zoro Homepage

Paper Only, Aluma-Lite, 5 in x 7 in

  • Mfr # MPLR568XL

  • Zoro # G011730986


product price: $12.69
/ea

Key Features

Legend
Paper Only
Sign Material
Aluma-Lite
Height
5 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPLR568XL
Zoro #
G011730986
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Size
5" x 7"

Details

Legend
Paper Only
Sign Material
Aluma-Lite

Description

ACCUFORM RECYCLING SIGN PAPER ONLY 5 X 7 MPLR568XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.