PAPER ONLY WGRAPHIC Legend, Aluminum, 5 in x 7 in

  • Mfr # MPLR568VA

  • Zoro # G811730186


product price: $10.75
/ea

Key Features

Legend
PAPER ONLY WGRAPHIC Legend
Sign Material
Aluminum
Height
5 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPLR568VA
Zoro #
G811730186
UPC #
846642018054
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in

Details

Legend
PAPER ONLY WGRAPHIC Legend
Sign Material
Aluminum

Description

Accuform Safety Sign, TextSymbol Legend, PAPER ONLY WGRAPHIC Legend, Aluminum, 5 in Height, 7 in WidthChoose your safety signs and safety labels from custom or stock No minimum quantities are required, no set up fees and most importantly no additional charge for colors or logos Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.