
Parking Area Message Stencil, NO PARKING CharacterLegend, 8 in Character Height, 5712 in Characte
Mfr # FMS283
Zoro # G011690181
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Width
61.5 in
Height
12 in
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMS283
Zoro #
G011690181
UPC #
846642069797
Country of Origin
United States
Dimensions
Width
61.5 in
Height
12 in
Details
Sign Material
Plastic
Description
Accuform Parking Area Message Stencil, NO PARKING CharacterLegend, 8 in Character Height, 5712 in Character Width, 14 in Overall Height, 64 in Overall Width, 116 in Thickness, Polyethylene PlasticParking area stencils are onepiece construction for easy, positioning and perfect alignment every time Use spray or brushon paints for placing messages on the walls and floors in plants and on parking lots Durable, tough stencils are precisioncut 116 in 0060 in thick polyethylene plastic to provide crisp, accurate markings The heavyweight flexible stencil lays to conform to various surfaces Easy to clean roll stencil to flake off dried paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.