
Parking Permit Tag, Canadian Pride PARKING PERMIT Numbered 001-099, Teal, 3in x 2.75in, 99PK
Mfr # TNT933TLA
Zoro # G213302547
product price:Â $183.99
/pk 99, $1.86/ea
Free Shipping & Returns
Key Features
Width
2-1/2 in
Height
0.025 in
Length
2-1/2 in
Material
Adhesive Dura-Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TNT933TLA
Zoro #
G213302547
UPC #
-
Country of Origin
United States
Dimensions
Width
2-1/2 in
Height
0.025 in
Length
2-1/2 in
Details
Material
Adhesive Dura-Poly
Description
Parking Permit Tag, Canadian Pride PARKING PERMIT Numbered 001-099, Teal, 3in x 2.75in, Laminated PF-Cardstock, 99PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.