
Parking Permit Tag, Canadian Pride PARKING PERMIT Numbered 700-799, Blue, 3in x 2.75in, 100PK
Mfr # TNT933BUH
Zoro # G713307875
product price:Â $158.99
/pk 100, $1.59/ea
Free Shipping & Returns
Key Features
Header
Danger
Width
3-1/4 in
Height
0.075 in
Length
5-3/4 in
Material
RP-Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNT933BUH
Zoro #
G713307875
UPC #
-
Country of Origin
United States
Dimensions
Width
3-1/4 in
Height
0.075 in
Length
5-3/4 in
Details
Header
Danger
Material
RP-Plastic
Description
Parking Permit Tag, Canadian Pride PARKING PERMIT Numbered 700-799, Blue, 3in x 2.75in, Laminated PF-Cardstock, 100PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.