Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parking Permit Tag, Construction Site Image PARKING PERMIT Numbered 500-599, Green, 3x2.75in, 100PK

  • Mfr # TNT942GNF

  • Zoro # G413304525


product price: $158.99
/pk 100, $1.59/ea
Free Shipping & Returns

Key Features

Header
Danger
Width
3-1/4 in
Height
0.1 in
Material
HS-Laminate
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNT942GNF
Zoro #
G413304525
UPC #
-
Country of Origin
United States

Dimensions

Width
3-1/4 in
Height
0.1 in
Length
5-3/4 in

Details

Header
Danger
Material
HS-Laminate

Description

Parking Permit Tag, Construction Site Image PARKING PERMIT Numbered 500-599, Green, 3in x 2.75in, Laminated PF-Cardstock, 100PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.