Shop ACCUFORM
See all product information
Create Account
Parking Permit Tag, CONTRACTOR PARKING PERMIT EXPIRES ON Numbered 800-899, Yellow, 5in x 3in, 100PK
- Mfr # TNT298YLJ
- Zoro # G913308283
product price:Â
$
166.99
/pk of 100, $1.67/ea
Free Shipping & Returns
Key Features
Width
2 1/2 in
Height
0.025 in
Material
Adhesive Dura-Poly
Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TNT298YLJ
- Zoro #
- G913308283
- UPC #
- -
- Country of Origin
- United States
- Material
- Adhesive Dura-Poly
Dimensions
- Width
- 2 1/2 in
- Height
- 0.025 in
- Length
- 2-1/2 in
Description
Parking Permit Tag, CONTRACTOR PARKING PERMIT EXPIRES ON Numbered 800-899, Yellow, 5in x 3in, Laminated PF-Cardstock, 100PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.