Parking Permit Tag, EMPLOYEE Numbered 400-499, Blue, 5in x 3in, Laminated PF-Cardstock, 100PK
- Mfr # TNT272BUE
- Zoro # G613307463
product price:Â
$
166.99
/pk of 100, $1.67/ea
Free Shipping & Returns
Key Features
Header
Danger
Width
3-1/4 in
Height
0.06 in
Material
Self-Laminating PF-Cardstock
Length
5-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TNT272BUE
- Zoro #
- G613307463
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3-1/4 in
- Height
- 0.06 in
- Length
- 5-3/4 in
Details
- Header
- Danger
- Material
- Self-Laminating PF-Cardstock
Description
Accuform VERTICAL HANGING TAGS PARKING TNT272BUE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.