
Parking Permit Tag, EMPLOYEE PARKING PERMIT Numbered 001-099, Teal, 5in x 3in, 99PK
Mfr # TNT250TLA
Zoro # G113302678
product price:Â $174.99
/pk 99, $1.77/ea
Free Shipping & Returns
Key Features
Width
1-1/2 in
Height
1.56 in
Length
1-1/2 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNT250TLA
Zoro #
G113302678
UPC #
-
Country of Origin
United States
Dimensions
Width
1-1/2 in
Height
1.56 in
Length
1-1/2 in
Details
Material
Plastic
Description
Parking Permit Tag, EMPLOYEE PARKING PERMIT Numbered 001-099, Teal, 5in x 3in, Laminated PF-Cardstock, 99PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.