Parking Permit Tag, EMPLOYEE PARKING PERMIT Numbered 400-499, Black, 5in x 3in, 100PK
- Mfr # TNT250BKE
- Zoro # G713307318
product price:Â
$
166.99
/pk of 100, $1.67/ea
Free Shipping & Returns
Key Features
Width
2 1/2 in
Thickness
1.56 in
Length
2-1/2 in
Material
Engraved Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TNT250BKE
- Zoro #
- G713307318
- UPC #
- -
- Country of Origin
- United States
- Material
- Engraved Plastic
Dimensions
- Width
- 2 1/2 in
- Thickness
- 1.56 in
- Length
- 2-1/2 in
Description
Parking Permit Tag, EMPLOYEE PARKING PERMIT Numbered 400-499, Black, 5in x 3in, Laminated PF-Cardstock, 100PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.