Parking Permit Tag, EMPLOYEE PARKING PERMIT Numbered 400-499, Maroon, 5in x 3in, 100PK

  • Mfr # TNT250MRE

  • Zoro # G213308488


product price:  $158.99
/pk 100, $1.59/ea
Free Shipping & Returns

Key Features

Width
2-1/2 in
Height
0.31 in
Material
Plastic
Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNT250MRE
Zoro #
G213308488
UPC #
-
Country of Origin
United States

Dimensions

Width
2-1/2 in
Height
0.31 in
Length
2-1/2 in

Details

Material
Plastic

Description

Parking Permit Tag, EMPLOYEE PARKING PERMIT Numbered 400-499, Maroon, 5in x 3in, Laminated PF-Cardstock, 100PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.