
Parking Permit Tag, EMPLOYEE PARKING PERMIT Numbered 500-599, Blue, 5in x 3in, 100PK
Mfr # TNT250BUF
Zoro # G613307913
product price: $158.99
/pk 100, $1.59/ea
Free Shipping & Returns
Key Features
Width
2-1/2 in
Thickness
1.56 in
Length
2-1/2 in
Material
Engraved Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNT250BUF
Zoro #
G613307913
UPC #
-
Country of Origin
United States
Dimensions
Width
2-1/2 in
Thickness
1.56 in
Length
2-1/2 in
Details
Material
Engraved Plastic
Description
Parking Permit Tag, EMPLOYEE PARKING PERMIT Numbered 500-599, Blue, 5in x 3in, Laminated PF-Cardstock, 100PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.