
Parking Permit Tag, EMPLOYEE PARKING PERMIT Numbered 700-799, Green, 5in x 3in, 100PK
Mfr # TNT268GNH
Zoro # G913302731
product price:Â $158.99
/pk 100, $1.59/ea
Free Shipping & Returns
Key Features
Header
Danger
Width
3-7/8 in
Height
3/8 in
Length
8-1/2 in
Material
RP-Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TNT268GNH
Zoro #
G913302731
UPC #
-
Country of Origin
United States
Dimensions
Width
3-7/8 in
Height
3/8 in
Length
8-1/2 in
Details
Header
Danger
Material
RP-Plastic
Description
Parking Permit Tag, EMPLOYEE PARKING PERMIT Numbered 700-799, Green, 5in x 3in, Laminated PF-Cardstock, 100PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.