Parking Permit Tag, Numbered 100-199, Black, 3in x 2.75in, Laminated PF-Cardstock, 100PK

  • Mfr # TNT828BKB

  • Zoro # G213308792


product price:  $127.99
/pk 100, $1.28/ea
Free Shipping & Returns

Key Features

Width
2-1/2 in
Height
0.025 in
Material
Adhesive Dura-Poly
Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNT828BKB
Zoro #
G213308792
UPC #
-
Country of Origin
United States

Dimensions

Width
2-1/2 in
Height
0.025 in
Length
2-1/2 in

Details

Material
Adhesive Dura-Poly

Description

Accuform SMALL VERTICAL HANGING PARKING PERMIT TNT828BKB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.